Zoro Homepage
This item is Discontinued.
Mooreco Rectangle Mobile Training Table, 72" X 26" to 34", Fusion Maple 90180-7909-BK

Rectangle Mobile Training Table, 72" X 26" to 34", Fusion Maple (Discontinued)

  • Mfr # 90180-7909-BK
  • Zoro # G7841723
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90180-7909-BK
Zoro #
G7841723
UPC #
-
Country of Origin
China

Dimensions

Top Thickness
1 in
Width
72 in
Height
26 in to 34 in
Depth
24 in

Details

Item
Mobile Training Table
Shape
Rectangle
Tabletop Color
Fusion Maple
Frame Color
Black
Frame Material
Steel
Edge Type
PVC Edgeband
Leg Type
Comfort Leg
Assembled/Unassembled
Unassembled
Includes
Stabilizing Stretcher Bar and 3 in Locking Casters
Features
Height Adjustable
Load Rating
300 lb
Series
Flipper
Color
Fusion Maple, Black Edgeband
Weight Capacity
300 lb.
Caster Type
Locking
Edge Color
Black
Surface Material
High Pressure Laminate
Type
Height Adjustable Flipper Conference and Training Table
Material
High Pressure Laminate (Table Top)

Description

Mobile Training Table, Surface Material High Pressure Laminate, Rectangle, Width 72 in, Depth 24 in, Height 26 in to 34 in, Tabletop Color Family Woodgrain, Tabletop Color Fusion Maple, Frame Color Black, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Black, Edge Type PVC Edgeband, Leg Type Comfort Leg, Top Thickness 1 in, Series Flipper, Load Rating 300 lb, Includes Stabilizing Stretcher Bar and 3 in Locking Casters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.