Zoro Homepage
This item is Discontinued.
Mooreco Mounted Workstation, w/Dual Monitor, Gray 90531

Mounted Workstation, w/Dual Monitor, Gray (Discontinued)

  • Mfr # 90531
  • Zoro # G5568206
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90531
Zoro #
G5568206
UPC #
717641905310
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
27 5/8 in
Overall Depth
30 in
Overall Height
42 in

Details

Color
Gray
Material
Steel
For Use With
Desks
Series
Up-Rite
Includes
60 in Cable Management, Dual Monitor Mount, Mounting Hardware, Retractable Keyboard/Mouse Tray
Accessory Type
Mounted Workstation
Item
Mounted Workstation

Description

Mounted Workstation, Overall Width 27 5/8 in, Overall Height 42 in, Color Gray, Material Steel, For Use With Desks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.