Outlet, 7, Optional, Presentation Cart

  • Mfr # 66572

  • Zoro # G8018744


product price: $97.89
/ea
Free Shipping & Returns

Key Features

Type
Seven outlets
Color
Black
Material
Metal
Number of Adjustable Shelves
0
Includes
Power Outlet and Mounting Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66572
Zoro #
G8018744
UPC #
717641665726
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2"
Width
12"
Cord Length
25 ft

Details

Type
Seven outlets
Color
Black
Material
Metal
Item
Power Strip
Number of Adjustable Shelves
0
Includes
Power Outlet and Mounting Bracket
Product Type
Power Strip
Surge Protection
Yes
Number of Outlets
7

Description

Power Strip, Number of Outlets 7, Product Type Power Strip, Cord Length 25 ft, Surge Protection Yes, Color Black, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.