Zoro Homepage
This item is Discontinued.
Mooreco Presentation Cart, Gray 89759

Presentation Cart, Gray (Discontinued)

  • Mfr # 89759
  • Zoro # G4653293
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89759
Zoro #
G4653293
UPC #
717641897592
Country of Origin
Taiwan, Province of China

Dimensions

Depth
30 in
Height
40 1/4 in
Width
18 in
Length
40"

Details

Item
Presentation Cart
Type
Gray
Material
Metal and Laminate
Number of Shelves
1
Caster Type
3 in
Includes
1 Height Adjusting Shelf, 2 Fixed Shelves
Number of Adjustable Shelves
1
Load Capacity
100 lb
Color
Gray
Green Certification or Other Recognition
GREENGUARD
Number of Casters
3

Description

Presentation Cart, Material Metal and Laminate, Number of Shelves 1, Caster Type 3 in, Color Gray, Number of Adjustable Shelves 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.