Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90147
Zoro #
G5568355
UPC #
717641901473
Country of Origin
United States
Dimensions
Overall Width
66 in
Overall Depth
1 in
Overall Height
17 in
Details
Item
Privacy Divider
Series
iFlex
Color
Gray/White
Material
Vinyl
For Use With
3/4 in to 1 1/2 in Thickness Work Tops
Includes
Anchors
Accessory Type
Privacy Divider
Description
Privacy Divider, Overall Width 66 in, Overall Height 17 in, Color Gray/White, Material Vinyl, For Use With 3/4 in to 1 1/2 in Thickness Work Tops
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.