Rectangle Training Table, 60" W, 60" L, 28.5" to 45" H, High Pressure Laminate Top, Amber Cherry

  • Mfr # 90316-7919-BK

  • Zoro # G8984683


product price: $430.99
/ea
Additional $95.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangle
Width
60"
Length
60"
Height
28.5" to 45"
Tabletop Material
High Pressure Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90316-7919-BK
Zoro #
G8984683
UPC #
717641903804
Country of Origin
Multiple

Dimensions

Width
60"
Length
60"
Height
28.5" to 45"
Top Thickness
1"
Depth
24"
Overall Width
60 in
Overall Depth
24 in
Overall Height - Minimum
28 1/2 in
Tabletop Thickness
1 in
Overall Height - Maximum
45 in
Height Adjustability
Adjustable Height

Details

Item
Training Table
Shape
Rectangle
Tabletop Material
High Pressure Laminate
Tabletop Color
Amber Cherry
Frame Color
Black
Frame Material
Steel
Edge Type
PVC Edgeband
Leg Type
Comfort Leg
Assembled/Unassembled
Unassembled
Load Rating
300 lb.
Features
Adjustable Sit and Stand
Weight Capacity
300 lb.
Type
Height Adjustable Sit/Stand Flipper Conference and Training Table
Edge Color
Black
Material
High Pressure Laminate (Table Top)
Series
Flipper
Color
Amber Cherry, Black Edgeband
Surface Material
High Pressure Laminate
Includes
Stabilizing Stretcher Bar and 3" Locking Casters
Standards
SCS Indoor Advantage Gold
Assembly
Unassembled
Locking Casters
Some Casters Lock
Tabletop Shape
Rectangle
Table Weight
94 lb
Tabletop Surface Material
Laminate
Tabletop Structural Material
Particle Board
Includes Assembly Tools
Tools Included
Product Type
Seminar/Training Table
Edge Material
Laminate
Frame Finish
Powder Coated
Rolling
Rolling
Includes Handle
No Handle
Includes Modesty Panel
No Modesty Panel
Nesting
Nestable
Number of Feet
2
Foot Type
Casters

Description

Seminar/Training Table, Surface Material High Pressure Laminate, Rectangle, Width 60 in, Length 60 In., Height 29 in to 45 in, Tabletop Color Family Woodgrain, Tabletop Color Amber Cherry, Frame Color Black, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Black, Edge Type PVC Edgeband, Leg Type Comfort Leg, Top Thickness 1 in, Series Flipper, Load Rating 300 lb, Standards SCS Indoor Advantage Gold, Includes Stabilizing Stretcher Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products