Zoro Homepage
This item is Discontinued.
Mooreco Rectangle Training Table, 60" X 29-1/2", PVC Top, Teak 90093

Rectangle Training Table, 60" X 29-1/2", PVC Top, Teak (Discontinued)

  • Mfr # 90093
  • Zoro # G5570111
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90093
Zoro #
G5570111
UPC #
717641900933
Country of Origin
Taiwan, Province of China

Dimensions

Width
60"
Height
29-1/2"
Depth
24"
Top Thickness
1"

Description

Mobile Training Table, Surface Material PVC, Rectangle, Width 60 in, Depth 24 in, Height 29 in, Tabletop Color Family Woodgrain, Tabletop Color Teak, Frame Color Black, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Teak, Edge Type Flat, Leg Type Unfold, Top Thickness 1 in, Series Economy Flipper, Load Rating 300 lb, Features Full Length Stretcher Bar, Lever Mechanism, Includes 2 in Locking Casters, Mounting Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.