Zoro Homepage
This item is Discontinued.
Mooreco Square Bistro Table, 31-1/2" W, 31-1/2" L, 30" to 43-1/2" H, Laminate Top, Black 90353

Square Bistro Table, 31-1/2" W, 31-1/2" L, 30" to 43-1/2" H, Laminate Top, Black (Discontinued)

  • Mfr # 90353
  • Zoro # G5569910
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90353
Zoro #
G5569910
UPC #
717641903538
Country of Origin
Taiwan, Province of China

Dimensions

Width
31-1/2"
Length
31-1/2"
Height
30" to 43-1/2"
Diameter
31-1/2"
Depth
31-1/2"
Top Thickness
1"

Details

Item
Bistro Table
Shape
Square
Tabletop Material
Laminate
Tabletop Color
Black
Frame Color
Silver
Frame Material
Steel
Edge Type
T-Molded
Leg Type
Straight
Assembled/Unassembled
Unassembled
Includes
Height Adjustable Mechanism
Base Type
Square Base with Pedestal
Color
Black
Series
Bistro
Weight Capacity
80 lb.
Surface Material
Laminate
Type
Bistro Height Adjustable Table
Edge Color
Black
Load Rating
80 lb.
Material
Laminate (Table Top)

Description

Bistro Table, Surface Material Laminate, Shape Square, Width 32 in, Depth 32 in, Height 44 in, Tabletop Color Family Black, Tabletop Color Black, Frame Color Silver, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Type T-Molded, Edge Color Black, Base Type Square Base with Pedestal, Leg Type Straight, Top Thickness 1 in, Load Rating 80 lb, Series Bistro, Includes Height Adjustable Mechanism

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.