This item is Discontinued.

Mooreco Starter Carrel, 45-3/4"Hx31-1/4"W, Cherry 90082

Starter Carrel, 45-3/4"Hx31-1/4"W, Cherry (Discontinued)

  • Mfr # 90082
  • Zoro # G5570139
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90082
Zoro #
G5570139
UPC #
717641900827
Country of Origin
China

Dimensions

Carrel Work Surface Height
29 in
Overall Depth
24 in
Overall Height
45 3/4 in
Overall Width
31 1/4 in
Grommet Size
1/2 in

Details

Item
Starter Carrel
Carrel Material
Laminate Over Metal
Carrel Color
Cherry
Single Sided/Double Sided
Single Sided
Number of Grommets
1
Adjustable Leveling Glides Included
Yes
Wire Management Tray Included
No

Description

Starter Carrel, Single Sided/Double Sided Single Sided, Carrel Work Surface Height 29 in, Overall Width 31 1/4 in, Overall Depth 24 in, Overall Height 45 3/4 in, Carrel Material Laminate Over Metal, Carrel Color Cherry, Wire Management Tray Included No, Adjustable Leveling Glides Included Yes, Number of Grommets 1, Grommet Size 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.