Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Strip, Surge, USB, 3 5-15R, 5-15P, 10 ft., Black

  • Mfr # 66675

  • Zoro # G5568459


product price: $68.59
/ea

Key Features

Type
Surge, USB
Total Number of Outlets
3
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
10 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66675
Zoro #
G5568459
UPC #
703673666756
Country of Origin
China

Dimensions

Cord Length
10 ft.
Width
7 1/4 in
Length
3 in
Cord Length - Ext. Cords and Outlet Strips
10 ft.
Depth
3"
Height
5 1/4 in
Wire Size
14 AWG
Length (Straight Wireway)
5 13/64 in

Details

Item
Outlet Strip
Type
Surge, USB
Total Number of Outlets
3
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Gauge/Conductor
14/3
Standards
cUL Listed, SCS Indoor Advantage Gold Certified, UL 962A, UL Listed
Number of Total Outlets - Ext. Cords and Outlet Strips
3
GFCI Protected
No
Voltage
125VAC
Housing Material
Metal
Max. Amps
15A
Telephone/Fax Surge Protection
No
NEC Cord Designation
SJT
NEMA Plug Configuration
NEMA 5-15P
Gauge/Conductor - Ext. Cords and Outlet Strips
14/3
Number of Transformer Outlets
3
NEMA Receptacle Configuration
NEMA 5-15R
Number of Outlets
2 USB/3
Coax Surge Protection
No
Hz
50/60 Hz Hz
Includes
10 foot Power Cord
Power Indicator
Yes
Medical Grade
No
Noise Attenuation
Up to 37dB
For Use With
Laptops, Mobile Computing Devices, Phones, Tablets
Color - Ext. Cords and Outlet Strips
Black
Communication Port
None
NEMA Plug Configuration - Ext. Cords and Outlet Strips
5-15P
Circuit Breaker
0
Outlet Center Distance
29 mm
Mounting Style
Clamp
Max. Amps - Ext. Cords and Outlet Strips
15.0
Special Features
Adjusts to Fit a Desktop from 3/4 in to 2 in Thick, Handy Lip can be Used as a Phone or Tablet Stand
Max. Surge Current
Not Rated
Medical Facility Use
Not Allowed
Surge Protection Indicator
No
Trade Designation
SJT
Application
Conference Room
USB Charging Port
2
Number of Conductors
3
Features
Surge Protection
Voltage Rating
125 V AC

Description

Outlet Strip, Total Number of Outlets 3, Color Black, Cord Length 10 ft, Communication Port None, Application Conference Room, Housing Material Plastic, Max. Amps 12 A, Power Indicator Yes, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Number of Transformer Outlets 3, USB Charging Port 2, Medical Facility Use Not Allowed, Number of Conductors 3, Voltage 125V, Length 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.