This item is Discontinued.

Mooreco Trapezoidal Conference Table, 58 in W, 29 in L, 29 1/2 in H, Particle Board Top, Gray 27744-4622-BK

Trapezoidal Conference Table, 58 in W, 29 in L, 29 1/2 in H, Particle Board Top, Gray (Discontinued)

  • Mfr # 27744-4622-BK
  • Zoro # G5569728
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27744-4622-BK
Zoro #
G5569728
UPC #
703673916523
Country of Origin
Multiple

Dimensions

Width
58 in
Length
29 in
Height
29 1/2 in
Diameter
58 in
Top Thickness
1 1/8 in
Overall Height
29 1/2 in
Overall Width
29 1/2 in
Overall Length
58 in
Tabletop Thickness
1 1/8 in
Caster/Glide Diameter
4 in
Edge Thickness
3 mm

Details

Item
Conference Table
Shape
Trapezoidal
Tabletop Material
Particle Board
Tabletop Color
Gray
Frame Color
Black
Frame Material
Steel
Edge Type
Black T-Mold Banding
Includes
Mounting Screws
Base Type
Steel Legs
Material
HPL
Seats
6
Tabletop Finish
Gray Nebula
Base Finish
Black
Assembly
Unassembled
Surface Material
High Pressure Laminate
Type
Modular
Weight Capacity
300 lb
Edge Color
Black
Standards
SCS Indoor Advantage Gold
Product Type
Conference Table
Edge Material
Vinyl
Number of Supports
4
Bench Color
Gray Nebula
Locking Casters
Yes
Frame Finish
Powder Coated
Caster/Glide Type
(2) Locking, (2) Non-Locking
Support Style
Traditional Leg
Number of Casters/Glides
4
Maximum Number of Seats
6
Mobility
Mobile
Tabletop Shape
Trapezoid

Description

Conference Table, Bench Color Gray Nebula, Edge Color Black, Edge Material Vinyl, Frame Color Black, Frame Finish Powder Coated, Frame Material Steel, Maximum Number of Seats 6, Number of Supports 4, Overall Diameter Not Applicable, Overall Height 29 1/2 in, Overall Length 58 in, Overall Width 29 1/2 in, Standards SCS Indoor Advantage Gold, Support Style Traditional Leg, Tabletop Color Gray, Tabletop Material Particle Board, Tabletop Shape Trapezoid, Tabletop Thickness 1 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.