This item is Discontinued.

This item is Discontinued.
Baltic Linen 0353558670 Pure Elegance 100 Percent Turkish Cotton 6 Piece Luxury Towel Set - Sage Green (Discontinued)
Mfr #
3535586700000
Zoro #
G103680205
UPC # 23878358677
Country of Origin China
Category Bath Towels
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3535586700000
Zoro #
G103680205
UPC #
23878358677
Country of Origin
China
Description
Baltic Linen uses the finest unique fabrics with the latest trends and quality to deliver these lifestyle superior bedding products.
Features- 780 GSM, 100 percent Turkish cotton
- 16 singles yarns
- Soft, Comfortable and Absorbent
- Suitable for use at home or when traveling on the road
- Makes an excellent gift for loved ones
- 6 Piece
- Pure Elegance Luxury Towel Set
- 2x Bath Towels
- 2x Hand Towels
- 2x Washcloths
- Color: Sage Green
- Bath Towel Size: 30" x 54"
- Hand Towel Dimension: 16" x 28"
- Wash Towel Dimension: 13" x 13"
- Weight: 3.8 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.