Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Baltic Linen Sobel Westex Majestic Elegance Satin Sheet Set  Ivory - King 3611291600000

Sobel Westex Majestic Elegance Satin Sheet Set Ivory - King (Discontinued)

  • Mfr # 3611291600000
  • Zoro # G403897563
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3611291600000
Zoro #
G403897563
UPC #
23878129161
Country of Origin
China

Description

This luxurious set of super soft satin sheets. This set includes a flat sheet, fitted sheet, and two pillowcases. The full and queen sizes have standard pillow cases and the king and california king have two King pillow cases smooth and silky with a lustrous sheen, these satin sheets are made of 100 percent woven polyester satin. The fitted sheets feature elastic corners for a secure fit and 14-inch pockets that can fit mattresses up to 17 inches deep. They're machine washable for easy care. Perfect for all season use as they keep you cool in the warm weather and warm in the cold weather. They are just dreamy to sleep in and are so soft and silky.

Specifications
  • Color: Ivory
  • Material: Polyester
  • Size: King Size
  • Weight: 3.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.