Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Baltic Linen Sobel Westex Soft and Cozy Easy Care Deluxe Microfiber Sheet Set  Black - Cal King 3611283000000

Sobel Westex Soft and Cozy Easy Care Deluxe Microfiber Sheet Set Black - Cal King (Discontinued)

  • Mfr # 3611283000000
  • Zoro # G603907727
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3611283000000
Zoro #
G603907727
UPC #
23878128300
Country of Origin
China

Description

Baltic Linen uses the finest unique fabrics with the latest trends and quality to deliver these lifestyle superior bedding products.

Features
  • Easy-care, brushed microfiber sheet sets
  • Soft & comfortable
  • 14 fashion colors
  • Machine wash & tumble dry
  • Wrinkle resistant, do not ironing
  • Soft & Cozy Easy Care Deluxe Microfiber Sheet Sets
Set includes:
  • 1x Flat Sheet
  • 1x Fitted Sheet
  • 2x Pillow Case
Specifications
  • Color: Black
  • Size: California King Size
  • Flat Sheet Dimension: 108" x 102"
  • Fitted Sheet Dimension: 72" x 84"
  • Pillow Case Dimension: 20" x 40"
  • Weight: 7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.