This item is Discontinued.

Baltic Linen Sobel Westex Super Soft 100-Percent Cotton Jersey Sheet Set  Blue - Twin 3654784700000

Sobel Westex Super Soft 100-Percent Cotton Jersey Sheet Set Blue - Twin (Discontinued)

  • Mfr # 3654784700000
  • Zoro # G303907546
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3654784700000
Zoro #
G303907546
UPC #
23878548474
Country of Origin
China

Description

Baltic Linen uses the finest unique fabrics with the latest trends and quality to deliver these lifestyle superior bedding products.

Features
  • 100% Cotton Jersey
  • Luxury 140 GSM quality
  • Super soft and luxurious
  • Deep pockets for a perfect bed fit
  • Easy care machine wash and dry
  • Super Soft Jersey Sheet Sets
Specifications
  • Color: Blue
  • Size: Twin Size
  • Flat Sheet Dimension: 66" x 96"
  • Fitted Sheet Dimension: 39" x 75"
  • Pillow Case Dimension: 20" x 30"
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.