Zoro Homepage

Bowl, Round, 6 fl oz, Areca Palm Leaf, PK100

  • Mfr # LCB-05-CS

  • Zoro # G7959831


product price: $37.19
/pk 100, $0.37/ea

Key Features

Disposable Foodware Coating/Lining
Uncoated/Unlined
Microwave Safe
Yes
Pack Count
10
Packs per Case
100
Color
Beige to Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCB-05-CS
Zoro #
G7959831
UPC #
799493389135
Country of Origin
India

Details

Item
Bowl
Disposable Foodware Coating/Lining
Uncoated/Unlined
Microwave Safe
Yes
Pack Count
10
Packs per Case
100
Color
Beige to Brown
Basic Foodware Material
Areca Palm Leaf
Capacity
6 fl. oz.
Material
Areca Leaf Sheath
Disposable Foodware Shape
Round
Type
100% Natural

Description

Bowl, Color Beige to Brown, Material Areca Leaf Sheath, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.