Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Piece Luxury Solid Sheet Set - Twin - White

  • Mfr # 1112

  • Zoro # G806280009


product price: $15.49
/ea

Key Features

Size
Twin
Material
60% Microfiber/40% Bamboo
Width
9
Length
11.5
Includes
1 Fitted Sheet, 1 Flat Sheet, 1 Pillowcase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1112
Zoro #
G806280009
UPC #
8171070300542
Country of Origin
China

Dimensions

Size
Twin
Width
9
Length
11.5

Details

Color
White
Material
60% Microfiber/40% Bamboo
Item
Bamboo Comfort 4 Piece Luxury Solid Sheet Set
Includes
1 Fitted Sheet, 1 Flat Sheet, 1 Pillowcase

Description

Sleep peacefully in the soft feel of Bamboo Bed sheets. They fit perfectly on your Twin XL mattress and come in 6 colors to accent your bedroom decor. These 1800 series bamboo comfort sheets are cozy, extremely soft and silky which ensures you get peaceful sleep during the night. They are made of an organic bamboo fiber blended with microfiber, offering unparalleled hypoallergenic. Order your Bamboo sheets today to get in on the latest bedding trend.
Twin XL Dimensions:
Fitted sheet: 39 inches wide x 80 inches long
Flat sheet: 66 inches wide x 100 inches long
Pillowcases: 20 inches wide x 30 inches long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.