
Solid Sheet Set, Taupe Full, 6PK
Mfr # 1300FLTP
Zoro # G616338891
product price: $29.79
/pk 6, $4.97/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300FLTP
Zoro #
G616338891
UPC #
-
Country of Origin
China
Description
This 6-Piece Set of Super-Soft Bamboo Bed Sheets continue to attract customers seeking the best in naturally luxurious linens. Whether you love the fact that they are softer than 1,000-thread-count Egyptian cotton or whether you love these are wrinkle resistant, hypo-allergenic and good for the environment you ll love these silky, soft sheets night after night. Features 6 Piece Solid Sheet Set Eco-friendly and hypoallergenic Ultimate luxury with softness and comfort Enjoy a cool and comfortable night s sleep with this breathable wrinkle-free material Silky feel and finish with a lasting vibrancy of color no matter how often they are washed Colors include: Stone, Sky Blue, Aqua, White, Ivory, Taupe Optained in Full, Queen and King Made of high-strength microfiber/bamboo: 60% 90gsm Microfiber/40% Bamboo Comes with: 1 flat sheet, 1 fitted sheet, 4 pillow cases Each size has deep 16in pockets to fit extra thick mattresses Included In The Box: 1x Flat sheet 1x Fitted sheet 4x Pillow case Specifications Color: Taupe Size: Full Full Size Dimension: 54 x 75 in. Full Size Flat Sheet : 80in x 96in Pillowcases Size: 20in x 30in Queen Size Dimension Fitted Sheet : 60in x 80in Queen Flat Sheet Size: 90in x 102in Queen Pillowcases Size: 20inx 30in King Size Dimension Fitted Sheet : 78in x 80in King Size Pillowcases: 20in x 40in King Size Fitted Sheet: 78in x 80in King Size Flat Sheet : 105in x 102in King Size Pillowcase: 20in x 40in Weight: 4 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.