Shop BAMBRELLA

10' Round Bamboo Cantilever Umbrella with Ocean Blue Canopy and 297lb Granite Base System

  • Mfr # 3.0m R-SW-S-BL-BS
  • Zoro # G322970576

product price: 
$
2,448.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Canopy Width
10 ft
Pole Material
Solid Bamboo
Application
Outdoor
Tilt Function
Tilts up to 45 degrees
Height
9 ft 2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3.0m R-SW-S-BL-BS
Zoro #
G322970576
UPC #
-
Country of Origin
China

Dimensions

Canopy Width
10 ft
Height
9 ft 2 in

Details

Color
White
Pole Material
Solid Bamboo
Item
Patio Umbrella
Application
Outdoor
Tilt Function
Tilts up to 45 degrees
For Use With
Pool, Garden, Patio
Canopy Material
Solution Dyed Acrylic
Lift Mechanism
Crank Lift
Finish
Natural

Description

Solid Bamboo Cantilever Umbrella, with solution dyed acrylic canopy, replaceable parts, wind tunnel tested, 304 marine grade stainless steel where applicable & Granite base system

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.