10' Round Bamboo Market Umbrella w/2" Pole Diameter-Yellow Canopy
- Mfr # 3.0m R-L-Y
- Zoro # G522970697
product price:Â
$
948.99
/ea
Free Shipping & Returns
Key Features
Canopy Width
10 ft
Pole Material
Solid Bamboo
Finish
Natural
For Use With
Pool, Garden, Patio
Application
Outdoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3.0m R-L-Y
- Zoro #
- G522970697
- UPC #
- -
- Country of Origin
- China
Dimensions
- Canopy Width
- 10 ft
- Height
- 8 ft 8 in
Details
- Color
- Yellow
- Pole Material
- Solid Bamboo
- Item
- Patio Umbrella
- Finish
- Natural
- For Use With
- Pool, Garden, Patio
- Application
- Outdoor
- Lift Mechanism
- Double Pulley with Cleat for Anchoring
- Canopy Material
- Solution Dyed Acrylic
Description
Solid Bamboo Market Umbrella, with solution dyed acrylic canopy, replaceable parts, wind tunnel tested, 304 marine grade stainless steel where applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.