Shop BAMBRELLA
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
10' Square Bamboo Market Umbrella w/2" Pole Diameter-Ice White Canopy
- Mfr # 3.0m SQ-L-IW
- Zoro # G922970600
product price:Â
$
1,228.99
/ea
Key Features
Canopy Width
10 ft
Canopy Material
Solution Dyed Acrylic
Lift Mechanism
Double Pulley with Cleat for Anchoring
Pole Material
Solid Bamboo
Height
9 ft 11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3.0m SQ-L-IW
- Zoro #
- G922970600
- UPC #
- -
- Country of Origin
- China
- Color
- White
- Item
- Patio Umbrella
- Canopy Material
- Solution Dyed Acrylic
- Lift Mechanism
- Double Pulley with Cleat for Anchoring
- Pole Material
- Solid Bamboo
- Application
- Outdoor
- Finish
- Natural
- For Use With
- Pool, Garden, Patio
Dimensions
- Canopy Width
- 10 ft
- Height
- 9 ft 11 in
Description
Solid Bamboo Market Umbrella, with solution dyed acrylic canopy, replaceable parts, wind tunnel tested, 304 marine grade stainless steel where applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.