Shop BAMBRELLA
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
11.5' Round Bamboo Cantilever Umbrella w/354lb Base System-Blue Canopy
- Mfr # 3.5m R-SW-L-BL-BS
- Zoro # G922970716
product price:Â
$
3,638.99
/ea
Key Features
Canopy Width
11.5 ft
Pole Material
Solid Bamboo
Finish
Natural
Height
8 ft 8 in
Application
Outdoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3.5m R-SW-L-BL-BS
- Zoro #
- G922970716
- UPC #
- -
- Country of Origin
- China
- Color
- Blue
- Pole Material
- Solid Bamboo
- Item
- Patio Umbrella
- Finish
- Natural
- Application
- Outdoor
- Canopy Material
- Solution Dyed Acrylic
- Tilt Function
- Tilts up to 45 degrees
- For Use With
- Pool, Garden, Patio
- Lift Mechanism
- Crank Lift
Dimensions
- Canopy Width
- 11.5 ft
- Height
- 8 ft 8 in
Description
Solid Bamboo Cantilever Umbrella, with solution dyed acrylic canopy, replaceable parts, wind tunnel tested, 304 marine grade stainless steel where applicable & Granite base system
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.