Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, Wet Floor, Banana Peel Cone, Plastic, 3 ftr Height, PK5

  • Mfr # CONE36

  • Zoro # G114552881


product price: $196.99
/pk 5, $39.40/ea
Free Shipping & Returns

Key Features

Header
Caution
Legend
Wet Floor
Width
14 in
Sign Material
Plastic
Sign Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CONE36
Zoro #
G114552881
UPC #
-
Country of Origin
China

Dimensions

Width
14 in
Height
36 in

Details

Item
Wet Floor Sign
Header
Caution
Legend
Wet Floor
Sign Material
Plastic
Sign Background Color
Yellow

Description

Banana Cones - The Safety Innovation with a Twist of Humor! Product Features: Ingenious Banana Peel Design: Each pack includes three four-sided caution signs shaped like banana peels, instantly catching attention and bringing a smile. The inherent shape conveys the warning message effortlessly. Proven Effectiveness: Studies show that Banana Cones are more effective at capturing attention than traditional safety cones. Their humorous design ensures that people actually notice and heed the warning. High Visibility & Accessibility: The vibrant yellow color and unique banana shape ensure maximum visibility. Their design is easily understood by people of all ages and abilities, promoting universal safety. Durable & Versatile: Constructed from premium materials, Banana Cones are built to withstand tough conditions, indoors and out. Perfect for parking lots, sidewalks, construction sites, and more. Plus, they are stackable with or without the attached stem, making storage a breeze. Memorable & Impactful: Leveraging the universally recognized comedy gag of slipping on a banana peel, Banana Cones leave a lasting impression. They encourage cautious behavior while spreading a bit of joy. Why Choose Banana Cones? Unlike standard caution signs that often blend into the background, Banana Cones stand out with their playful and effective design. The combination of humor and high visibility ensures that safety doesn't go unnoticed. Whether you're safeguarding a slippery floor or marking off hazardous areas, Banana Cones make safety fun and memorable. Specifications: Height: 3FT Stackable: Yes, with or without the attached stem Compliant with OSHA and International Safety Standards Replacement stems available: Item# BBRNSTM Trilingual: English, Spanish, and French Canadian Transform ordinary safety measures into extraordinary moments with Banana Cones. Order yours today and watch how safety gets noticed!


  • Ingenious Banana Peel Design: Each pack includes three four-sided caution signs shaped like banana peels, instantly catching attention and bringing a smile. The inherent shape conveys the warning message effortlessly
  • Proven Effectiveness: Studies show that Banana Cones® are more effective at capturing attention than traditional safety cones. Their humorous design ensures that people actually notice and heed the warning.
  • High Visibility & Accessibility: The vibrant yellow color and unique banana shape ensure maximum visibility. Their design is easily understood by people of all ages and abilities, promoting universal safety.
  • Durable & Versatile: Constructed from premium materials, Banana Cones® are built to withstand tough conditions, indoors and out. Perfect for parking lots, sidewalks, construction sites, and more. Plus, they are stackable with or without the attached stem, making storage a breeze.
  • Memorable & Impactful: Leveraging the universally recognized comedy gag of slipping on a banana peel, Banana Cones® leave a lasting impression. They encourage cautious behavior while spreading a bit of joy.
  • Unlike standard caution signs that often blend into the background, Banana Cones® stand out with their playful and effective design. The combination of humor and high visibility ensures that safety doesn't go unnoticed. Whether you're safeguarding a slippery floor or marking off hazardous areas, Banana Cones® make safety fun and memorable.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.