Zoro Homepage

Lets Play Color Dominoes, Age 2+

  • Mfr # 49166

  • Zoro # G916038668


product price: $17.19
/ea

Key Features

Includes
28 Double-Side Dominoes
Color
Multicolor
Recommended Grade
Grade PK+
Recommended Age
2+ years
Material
Cardboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49166
Zoro #
G916038668
UPC #
-
Country of Origin
Poland

Details

Includes
28 Double-Side Dominoes
Color
Multicolor
Recommended Grade
Grade PK+
Recommended Age
2+ years
Material
Cardboard

Description

Color play with Color Dominoes, part of the Let's Play collection of toddler games from Banana Panda! With Color Dominoes there's a world of entertainment in a single box! Picture dominoes are both a puzzle and game that grows along with your child. Discover four fun ways to play, depending on the player age and skill level. You can connect the dominoes by: color, animal, color and animal or pips. The classic game of dominoes develops perceptiveness, concentration and logical thinking. This is only one way to play. You will find many more ideas in the educational guide included with this set that parents can use to maximize the play and learning value. Use the tiles as a matching game or as flash cards to encourage memory, concentration and learning! The educational guide let's parents play along and encourage their child to learn about colors. Thanks to vibrant, colorful illustrations and simple rules, it's fun for the whole family. Color Dominoes comes in a colorful box with a sturdy handle, making this game travel-friendly, easy-to-store and great to give as a special gift._x000D__x000D_About Banana Panda - Banana Panda is a brand of puzzles, games and books that delight little minds and the grownups who care about them. Our products are designed to offer family bonding and immersive independent play for babies, toddlers and growing kids alike. Diverse products, themes and play patterns offer something for every child from birth through age 7. With an emphasis on great design and top-quality components, Banana Panda offers products that excite and inspire through educational play!


  • A perfect first game for toddlers - with colorful animal illustrations, large pieces and multiple ways to play, this is a great beginner game for toddlers and young kids ages 2 years and up
  • Play and Learn – our Let's Play games for 2 year olds, like Color Dominoes, are fun and educational! This game is great for training perception, memory, concentration and logical thinking
  • A Game for Kids and Parents to Enjoy Together - playing together is great fun and fosters parent-child interaction, turning play time into important bonding time
  • Maximum Play Value with Many Creative Ways to Play - play both picture and classic dominoes, use the tiles for matching games or parents can use tiles as flash cards
  • Worry-Free Toys and Games Designed for your Kids and Home - tested to the strictest safety standards, the large sturdy pieces are made with high-quality, thick cardboard - perfect for little hands

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.