Moto Jumbo Puzzle Cars, 3+ Years

  • Mfr # 49347

  • Zoro # G516514036


product price:  $36.19
/ea

Key Features

Includes
1 Puzzle
Recommended Age
3-5 years
Recommended Grade
Grade PK-K
Color
Multicolor
Material
Cardboard, Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49347
Zoro #
G516514036
UPC #
-
Country of Origin
Poland

Details

Includes
1 Puzzle
Recommended Age
3-5 years
Recommended Grade
Grade PK-K
Color
Multicolor
Material
Cardboard, Paper

Description

Every motoring enthusiast will find their favorite vehicle here. Humming, humming, fasten your seatbelts, we're off! In the gift box you'll find a large 40-piece puzzle, which depicts various cars, trucks and vehicles in action - the favorites of preschoolers. During the game, children will improve their manual dexterity, observation skills and imagination. Putting the puzzle together is not everything! Children's imagination will make the puzzle a starting point for many creative games. Puzzles are perfect at home, in the preschool and on the go. Who will you invite to play together? Large 26.8" x 19" over 2 feet wide! completed size allows the colorful and detailed illustration to really come to life.


  • Curious about the world, preschoolers are constantly improving their skills and expanding their knowledge, which comes naturally to them through play. They also have their own interests, and one of them is their favorite vehicles: cars, trucks, fire engines, ambulances, garbage trucks...
  • Large 26.8" x 19" (over 2 feet wide!) completed size allows the colorful and detailed illustration to really come to life
  • Puzzle play helps develop fine motor skills, manual dexterity, hand-eye coordination and concentration
  • High-quality sturdy pieces are made from thick cardboard that provide a snug fit when pieced together
  • Convenient box with carry handle is great for storage and taking the puzzle on-the-go
  • Made in the European Union. Tested & safe product, created with attention to detail and quality, with sustainability in mind.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.