Zoro Homepage

Puzzle +, Home

  • Mfr # 49350

  • Zoro # G316513970


product price: $22.29
/ea

Key Features

Includes
1 Puzzle + 32 Picture Cards + 1 Game Ideas Booklet
Recommended Age
2-4 years
Color
Multicolor
Material
Cardboard, Paper
Recommended Grade
Grade PK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49350
Zoro #
G316513970
UPC #
-
Country of Origin
Poland

Details

Includes
1 Puzzle + 32 Picture Cards + 1 Game Ideas Booklet
Recommended Age
2-4 years
Color
Multicolor
Material
Cardboard, Paper
Recommended Grade
Grade PK

Description

Look closely, prepare your hands and play house together!A fabulously colorful and large puzzle consists of 24 elements and presents 4 home rooms: a children's room, a bathroom, a living room and a kitchen. 32 selected items from each room are located on the added tiles. This allows for a lot of fascinating and comprehensively developing games, and you will find ideas for them in the guide included with the puzzle and elements. An educational set is a great gift idea for a smart toddler and preschooler.


  • A unique educational set for the youngest explorers. It consists of large 24-piece puzzles and 32 detailed pictures, as well as a guide full of ideas for games that can be easily adapted to the skills of children.
  • Large 26" x 9" completed jigsaw puzzle size allows the colorful and detailed illustration to really come to life.
  • Puzzle play helps develop fine motor skills, manual dexterity, hand-eye coordination and concentration
  • High-quality sturdy pieces are made from thick cardboard that provide a snug fit when pieced together
  • Convenient box with carry handle is great for storage and taking the puzzle on-the-go
  • Made in the European Union. Tested & safe product, created with attention to detail and quality, with sustainability in mind.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.