Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suuuper Size Farm Animals Memory Game

  • Mfr # 49122

  • Zoro # G016038810


product price: $25.39
/ea

Key Features

Includes
(24) Jumbo Cards
Material
Cardboard, Paper
Recommended Grade
Grade PK
Color
Multicolor
Recommended Age
2-4 years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49122
Zoro #
G016038810
UPC #
-
Country of Origin
Poland

Details

Includes
(24) Jumbo Cards
Material
Cardboard, Paper
Recommended Grade
Grade PK
Color
Multicolor
Recommended Age
2-4 years

Description

The classic memory game reinvented! The Suuuper Size memory game is an educational game Perfect for memory and concentration training for kids ages 2 and up! Children can start with 2 or 3 pairs and then add other animals as their skills progress. The extra-large tiles feature colorful animal illustrations and are excellent when used as flash cards to teach first words. That's wonderful play and educational value parents can love. Comes in a large keepsake box with a sturdy handle, making this game travel-friendly, easy-to-store and great to give as a special gift. About Banana Panda - Banana Panda is a brand of puzzles, games and books that delight little minds and the grownups who care about them. Our products are designed to offer family bonding and immersive independent play for babies, toddlers and growing kids alike. Diverse products, themes and play patterns offer something for every child from birth through age 7. With an emphasis on great design and top-quality components, Banana Panda offers products that excite and inspire through educational play!


  • Experience a classic memory game reimagined with Suuuper Size Memory Game, ideal for kids aged 2 and up.
  • Start with 2 or 3 pairs of animal tiles and expand as skills improve, enhancing memory and concentration.
  • Large, colorful tiles with animal illustrations work as flash cards for teaching first words.
  • Durable and portable design makes it perfect for travel and play on-the-go.
  • Encourages family bonding and independent play for social and cognitive development.
  • Made in the European Union. Tested & safe product, created with attention to detail and quality, with sustainability in mind.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.