Suuuper Size Puzzle, Alphabet Match, 37.5'' X 25'', Ages 3 and up

  • Mfr # 49157

  • Zoro # G416172251


product price:  $26.29
/ea

Key Features

Recommended Age
3+ years
Includes
1 Jigsaw Puzzle (50 pieces)
Recommended Grade
Grade PK+
Color
Multicolor
Material
Cardboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49157
Zoro #
G416172251
UPC #
-
Country of Origin
Poland

Details

Recommended Age
3+ years
Includes
1 Jigsaw Puzzle (50 pieces)
Recommended Grade
Grade PK+
Color
Multicolor
Material
Cardboard

Description

A is for alligator! B is for? What letter does tiger start with? Learn the alphabet with these fun-loving animals! Suuuper size educational puzzles provide hours of fun for you and your child and can be played in many ways depending on your child's age. You can start with one animal and match it with the right letter. Gradually increase the number of puzzles and complete the whole set. Use the animal pieces with mix-and-match letters for lots of educational fun. You can find our game suggestions in the guide included with this set.


  • A PERFECT PUZZLE AND MATCHING ACTIVITY FOR KIDS TO LEARN ABOUT LETTERS AND ANIMALS - this large puzzle allows kids to put together a jumbo puzzle, then match the circular letter pieces to the correct animals
  • LITTLE KIDS PLAY AND LEARN WITH THIS PUZZLE- putting the puzzle together trains perception, creativity, concentration and visual memory
  • DEVELOP MOTOR SKILLS THROUGH PUZZLE PLAY- arranging and assembling large puzzle pieces helps develop manual dexterity and fine motor skills
  • PARENTS CAN PLAY ALONG- includes educational guide for parents with creative play and game ideas
  • TOP QUALITY MATERIALS AND DESIGN- jumbo puzzle pieces look amazing with bright colors and are made of high-quality, thick cardboard perfect for little hands

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.