Zoro Homepage

Suuuper Size Puzzle, Solar System, Ages 7+

  • Mfr # 49110

  • Zoro # G316514083


product price: $36.99
/ea

Key Features

Recommended Age
7+ years
Material
Cardboard, Paper
Recommended Grade
Grade 2+
Color
Multicolor
Includes
1 Puzzle + Jumbo Poster
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49110
Zoro #
G316514083
UPC #
-
Country of Origin
Poland

Details

Recommended Age
7+ years
Material
Cardboard, Paper
Recommended Grade
Grade 2+
Color
Multicolor
Includes
1 Puzzle + Jumbo Poster

Description

Space is waiting to be explored! Assemble the puzzle pieces and see what celestial bodies and man-made objects are in the solar system. Learn about the people who contributed to our knowledge of the cosmos. Get inspired and find answers to your own questions about space! This jumbo educational 300-piece puzzle depicts the most important and interesting objects and explorers of the solar system. An extra-large educational poster included in the set is full of cosmic curiosities. It can inspire young space explorers to learn more about space or even become an original room decoration. Assembled puzzle measures 38.5" x 26.5".


  • The Perfect Puzzle and Learning Activity for Kids That Love Space- large space puzzle features detailed illustrations including planets, common objects and important figures in space exploration
  • Learn Even More About the Solar System and Space Exploration with Big Double-sided Educational Poster- includes more fun facts about space and its researchers and explorers
  • Kids Play, Learn and Grow With This Puzzle- a fun hands-on way to learn about the solar system, arranging and assembling puzzle pieces also trains perception, concentration and visual memory
  • High-quality sturdy pieces are made from thick cardboard that provide a snug fit when pieced together
  • Convenient box with carry handle is great for storage and taking the puzzle on-the-go
  • Made in the European Union. Tested & safe product, created with attention to detail and quality, with sustainability in mind.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.