
What in the World Young Explorers Jumbo Floor Puzzle, 168-Piece Set, Age 6+
Mfr # 33672
Zoro # G416514129
product price:Â $34.99
/eaKey Features
Recommended Grade
Grade 1-3
Material
Cardboard, Paper
Recommended Age
6-8 years
Includes
1 Puzzle
Color
Multicolor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33672
Zoro #
G416514129
UPC #
-
Country of Origin
Poland
Details
Recommended Grade
Grade 1-3
Material
Cardboard, Paper
Recommended Age
6-8 years
Includes
1 Puzzle
Color
Multicolor
Description
With the wind at your back, set sail for adventure! Assembling this 168-piece jumbo floor puzzle is a fun way for young explorers to learn about the world. Are you ready to meet wild animals, observe amazing plants and see exceptional places? In every corner of the world mysterious discoveries and curiosities await you.
- A fun puzzle and world map in one- Kids learn fun facts about the world when putting this jumbo 168-piece floor puzzle together (assembled puzzle size 38.5" x 26.5")
- Great educational value- perfect for learning about nature, landmarks and discoveries through fun puzzle play
- Kids Play, Learn and Grow With This Puzzle- a fun hands-on way to learn about the world, arranging and assembling puzzle pieces also trains perception, concentration and visual memory
- High-quality sturdy pieces are made from thick cardboard that provide a snug fit when pieced together
- Convenient box with carry handle is great for storage and taking the puzzle on-the-go
- Made in the European Union. Tested & safe product, created with attention to detail and quality, with sustainability in mind.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.