Zoro Homepage

Wild Jumbo Puzzle Safari, 2+ Years

  • Mfr # 49348

  • Zoro # G416513993


product price: $30.75
/ea

Key Features

Includes
1 Puzzle
Recommended Age
2-4 years
Color
Multicolor
Material
Cardboard, Paper
Recommended Grade
Grade PK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49348
Zoro #
G416513993
UPC #
-
Country of Origin
Poland

Details

Includes
1 Puzzle
Recommended Age
2-4 years
Color
Multicolor
Material
Cardboard, Paper
Recommended Grade
Grade PK

Description

Hey, little travelers, we're heading to the savannah to meet its inhabitants and discover the beauty of the wild! A large, beautiful illustration shows the wild animals of the African savannah known and loved by the youngest explorers. Who will you invite to join the fun and puzzle journey? While playing, children improve their fine motor skills, observation skills and imagination. Putting together a puzzle is not everything! A beautiful illustration inspires conversations, learning new words, nature, reaching for crayons or playing with figurines. Have fun your way! Puzzles are perfect at home and in kindergarten. Large 26.8" x 19" over 2 feet wide! completed size allows the colorful and detailed illustration to really come to life.


  • Big Fun! 24 extra-large pieces are perfect for putting together on the floor or tabletop providing a rewarding puzzle experience for kids ages 2 years and up
  • Large 26.8" x 19" (over 2 feet wide!) completed size allows the colorful and detailed illustration to really come to life
  • Puzzle play helps develop fine motor skills, manual dexterity, hand-eye coordination and concentration
  • High-quality sturdy pieces are made from thick cardboard that provide a snug fit when pieced together
  • Convenient box with carry handle is great for storage and taking the puzzle on-the-go
  • Made in the European Union. Tested & safe product, created with attention to detail and quality, with sustainability in mind.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.