Zoro Homepage
This item is Discontinued.
Band-Aid Bandages, Knee/Elbow, PK10 5685

Bandages, Knee/Elbow, PK10 (Discontinued)

  • Mfr # 5685
  • Zoro # G4432727
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5685
Zoro #
G4432727
UPC #
381370056850
Country of Origin
United States

Dimensions

Length
4"
Width
1.75"

Details

Industry Type
Healthcare
Item
Bandages
Material
Fabric
Weight
0.073 lbs
Bandages Type
Standard
Mounting
With Adhesive
Number of Pieces
10

Description

Try Band-Aid Brand Sterile Flexible Fabric Adhesive Bandages to cover and protect minor wounds, cuts, scrapes and burns. Made with Memory Weave fabric for comfort and flexibility, these first-aid wound care bandages stretch and flex as you move for all day comfort. Each fabric bandage features a Quilt-Aid Comfort Pad designed to cushion and protect painful wounds while you heal which may help to prevent re-injury. Made with a Hurt-Free Pad, these comfortable bandages won't stick to the wound as they wick away blood and fluids, allowing for gentle pain-free removal. From the #1 doctor recommended bandage brand, Extra Large Adhesive Bandages help protect against dirt and germs that may cause infection for up to 24 hours, making them a great addition to a first aid kit or wound care supplies. Plus, wounds covered with a bandage heal faster than uncovered wounds. For proper wound care, change bandage daily or when wet and treat wound with an antiseptic ointment such as Neosporin prior to application.


  • • Extra-large flexible fabric adhesive bandages for first aid and wound care protection of your large minor wounds, cuts, scrapes and burns. They make a great addition to wound care supplies and first aid kits.
  • • Made with Memory Weave fabric for comfort and flexibility, these first aid bandages stretch, bend, and flex with your skin as you move, and include a Quilt-Aid Comfort Pad designed to cushion and protect painful wounds which may help prevent reinjury.
  • • They stay on for up to 24 hours and feature a unique Hurt-Free Pad that won't stick to the wound as they wick away blood and fluids, allowing for gentle, pain-free removal.
  • • From the #1 doctor recommended bandage brand, these bandages help protect against dirt and germs that may cause infection for up to 24 hours. Plus, wounds covered with a bandage heal faster than uncovered wounds.
  • • A great addition to a first aid kit, apply flexible fabric bandages to clean, dry skin for minor wound care and change daily, when wet or as needed. For proper wound care, treat with wound an antiseptic ointment such as Neosporin prior to application.
  • • An essential item for your breakroom or supply closet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.