OurTone Adhesive Bandages, BR45, 2.25 x 0.63; 3 x 0.75; 3 x 1, Light Brown, 30PK

  • Mfr # 119585

  • Zoro # G015510164


product price:  $8.65
/pk 30, $0.29/ea
Sold in multiples of 2 for $17.30

Key Features

Bandages Type
Standard
Material
Fabric
Width
0.63 in; 0.75 in; 1 in
Mounting Details
With Adhesive
Length
2.25 in; 3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
119585
Zoro #
G015510164
UPC #
381371195855
Country of Origin
United States

Dimensions

Width
0.63 in; 0.75 in; 1 in
Length
2.25 in; 3 in

Details

Bandages Type
Standard
Item
Fabric Self-Adhesive Strip Bandages
Material
Fabric
Mounting Details
With Adhesive
Number of Pieces
30

Description

Band-Aid Brand Ourtone Flexible Fabric Adhesive Bandages in assorted sizes provide a wound care option in shades for brown skin tones. Designed to blend in with your skin tone, these fabric bandages are made with memory weave fabric to cover and protect minor wounds, cuts and scrapes by stretching, bending, and flexing with your skin as you move. From the #1 doctor recommended bandage brand, the flexible bandages protect against dirt and germs for up to 24 hours to help with your healing wounds. Each bandage features a Quilt-Aid pad for complete coverage that won't stick to the wound as it wicks away blood and fluids, allowing for gentle removal. Apply the sterile adhesive bandage to clean, dry skin for minor wound care and change daily, when wet, or as needed. Launching a range of bandages in shades for brown skin tones, Band-Aid Brand Ourtone Adhesive Bandages embrace the beauty of diverse skin.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.