
OurTone Adhesive Bandages, BR55, 2.25 x 0.63; 3 x 0.75; 3 x 1, Medium Brown, 30PK
Mfr # 119586
Zoro # G315510321
product price:Â $6.99
/pk 30, $0.23/ea
Sold in multiples of 2 for $13.98
Key Features
Number of Pieces
30
Mounting Details
With Adhesive
Width
0.63 in; 0.75 in; 1 in
Length
2.25 in; 3 in
Material
Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
119586
Zoro #
G315510321
UPC #
381371195862
Country of Origin
United States
Dimensions
Width
0.63 in; 0.75 in; 1 in
Length
2.25 in; 3 in
Details
Number of Pieces
30
Mounting Details
With Adhesive
Item
Fabric Self-Adhesive Strip Bandages
Material
Fabric
Bandages Type
Standard
Description
Band-Aid Brand Ourtone Flexible Fabric Adhesive Bandages in assorted sizes provide a wound care option in shades for brown skin tones. Designed to blend in with your skin tone, these fabric bandages are made with memory weave fabric to cover and protect minor wounds, cuts and scrapes by stretching, bending, and flexing with your skin as you move. From the #1 doctor recommended bandage brand, the flexible bandages protect against dirt and germs for up to 24 hours to help with your healing wounds. Each bandage features a Quilt-Aid pad for complete coverage that won't stick to the wound as it wicks away blood and fluids, allowing for gentle removal. Apply the sterile adhesive bandage to clean, dry skin for minor wound care and change daily, when wet, or as needed. Launching a range of bandages in shades for brown skin tones, Band-Aid Brand Ourtone Adhesive Bandages embrace the beauty of diverse skin.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.