
Water Block Waterproof Medical Tape, Dry Rubber, 1 x 10 yds, White
Mfr # 117121
Zoro # G215511039
product price:Â $6.15
/ea
Sold in multiples of 2 for $12.30
Key Features
Length
10 in
Number of Pieces
1
Width
1 in
Material
Dry Rubber
Mounting Details
With Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
117121
Zoro #
G215511039
UPC #
381371171217
Country of Origin
China
Dimensions
Length
10 in
Width
1 in
Details
Number of Pieces
1
Item
Medical Tapes
Material
Dry Rubber
Mounting Details
With Adhesive
Bandages Type
Tape
Description
The Band-Aid waterproof self-adhesive medical tape firmly secures dressings or bandages to wounds, for advanced first aid protection. Designed to be 100% waterproof, the self-adhesive medical tape is extra strong, durable, and stays on even when wet, so bandages and dressings stay on in the shower or bath without coming loose. The self-adhesive tape comes in an easy-to-use roll that keeps the tape clean, and tears easily by hand, so it can be customized to fit any size bandage. Keep a roll of this bandaging tape in a first aid kit for on-the-go wound care. Made with natural rubber latex.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.