Shop BAND-IT
Create Account
080-C25499 Band-It Ear-Lokt Buckle, 1-2 Inch Ss Buckle For C204EdpNo 13254
- Mfr # 080-C25499
- Zoro # G204043343
product price:Â
$
150.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 080-C25499
- Zoro #
- G204043343
- UPC #
- -
- Country of Origin
- United States
Description
BAND-IT Ear-Lokt Buckles can be used with many types of BAND-IT stainless steel banding providing superior fastening strength.
Ear-Lokt style buckle for standard duty applications including hose assemblies, cable bundling and general fastening.
201 Stainless Steel offers good resistance to oxidation and many moderate corrosive agents.
Can hold a single or double wrapped band configuration.
Band clamps can be formed over any contour or shape.
Material: 201/301 Stainless Steel.
Width: 1/2 in - 12.7 mm.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.