Shop SWINGLINE
See all product information
Create Account
Optima 45 Electric Stapler, 45 Sheet
- Mfr # 48209
- Zoro # G5885735
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Crown
0.5"
Sheet Capacity
50
Leg Length
0.38"
Color
Silver
Tool Weight
3.85 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48209
- Zoro #
- G5885735
- UPC #
- -
- Country of Origin
- China
- Item
- Optima 45 Electric Stapler,45 Sheet
- Crown
- 0.5"
- Sheet Capacity
- 50
- Color
- Silver
- Tool Weight
- 3.85 lbs
- Staple Capacity
- Cartridge (5,000 Staples)
- Loading
- Front
- Features
- Optima® 45—Staples up to 45 sheets with Optima® High Capacity staples. Includes staple remover and 5,000 staples.
- Includes
- (1) Staple Remover; (5,000) Staples
- Staple Type
- Optimaâ„¢ High-Capacity
- Replacement Staples
- Swingline S7035450, S7035550
- Power Source
- AC
- Type of Staple Used
- Swingline Optima High-Capacity Staples; S.F. 4 Premium Staples
- High Capacity Stapling
- Yes
Dimensions
- Leg Length
- 0.38"
- Size
- 0.5"
Description
Optima 45 Electric Stapler,45 Sheet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.