Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Band Clamp, 3/4"W, Slotted-Lock, PK25

  • Mfr # UL2179

  • Zoro # G508229658


product price: $205.99
/pk 25, $8.24/ea
Free Shipping & Returns

Key Features

Type
Band Clamp
Band Material
Stainless Steel
Standards
IATF 16949
Compatible Install Tool
49EX15, UL4000D
For Minimum Outside Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UL2179
Zoro #
G508229658
UPC #
662682006024
Country of Origin
Multiple

Dimensions

For Minimum Outside Diameter
2 in
Band Width
3/4 in
For Maximum Outside Diameter
6 1/2 in
Band Thickness
0.03 in

Details

Item
Band Clamp
Type
Band Clamp
Band Material
Stainless Steel
Standards
IATF 16949
Compatible Install Tool
49EX15, UL4000D
Reusable Clamp
No
Band Material Grade
201
Buckle Material Grade
201
Band Clamp Type
Slotted-Lock
Clamp Type
Band Clamp
Resistance Properties
Corrosion Resistant, Vibration Resistant
Band Wrapping
Double Wrapped
Buckle Material
Stainless Steel

Description

Band Clamp, Band Clamp Type Slotted-Lock, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.03 in, Band Width 3/4 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 6 1/2 in, For Minimum Outside Diameter 2 in, Resistance Properties Corrosion Resistant, Vibration Resistant, Reusable Clamp No, Clamp Type Band Clamp, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.