Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Band Clamp, 3/4"W, Slotted-Lock, PK25

  • Mfr # UL2189

  • Zoro # G508229702


product price: $235.99
/pk 25, $9.44/ea
Free Shipping & Returns

Key Features

Type
Band Clamp
Band Material
Stainless Steel
Standards
IATF 16949
Band Material Grade
201
Band Thickness
0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UL2189
Zoro #
G508229702
UPC #
662682006031
Country of Origin
Multiple

Dimensions

Band Thickness
0.03 in
For Minimum Outside Diameter
2 in
For Maximum Outside Diameter
6 3/4 in
Band Width
3/4 in

Details

Item
Band Clamp
Type
Band Clamp
Band Material
Stainless Steel
Standards
IATF 16949
Band Material Grade
201
Band Wrapping
Double Wrapped
Band Clamp Type
Slotted-Lock
Clamp Type
Band Clamp
Compatible Install Tool
UL4000D
Buckle Material Grade
201
Reusable Clamp
No
Resistance Properties
Corrosion Resistant, Vibration Resistant
Buckle Material
Stainless Steel

Description

Band Clamp, Band Clamp Type Slotted-Lock, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 201, Band Thickness 0.03 in, Band Width 3/4 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 6 3/4 in, For Minimum Outside Diameter 2 in, Resistance Properties Corrosion Resistant, Vibration Resistant, Reusable Clamp No, Clamp Type Band Clamp, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.