Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Band Clamp, 3/4"W, Slotted-Lock, PK50

  • Mfr # UL2109

  • Zoro # G208229637


product price: $224.99
/pk 50, $4.50/ea
Free Shipping & Returns

Key Features

Type
Band Clamp
Band Material
Stainless Steel
Standards
IATF 16949
Band Wrapping
Double Wrapped
Band Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UL2109
Zoro #
G208229637
UPC #
662682005928
Country of Origin
Multiple

Dimensions

Band Width
3/4 in
Band Thickness
0.03 in
For Maximum Outside Diameter
2 1/2 in
For Minimum Outside Diameter
2 in

Details

Item
Band Clamp
Type
Band Clamp
Band Material
Stainless Steel
Standards
IATF 16949
Band Wrapping
Double Wrapped
Reusable Clamp
No
Buckle Material Grade
201
Buckle Material
Stainless Steel
Band Material Grade
201
Clamp Type
Band Clamp
Band Clamp Type
Slotted-Lock
Compatible Install Tool
UL4000D
Resistance Properties
Corrosion Resistant, Vibration Resistant

Description

Band Clamp, Band Clamp Type Slotted-Lock, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 201, Band Thickness 0.03 in, Band Width 3/4 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 2 1/2 in, For Minimum Outside Diameter 2 in, Resistance Properties Corrosion Resistant, Vibration Resistant, Reusable Clamp No, Clamp Type Band Clamp, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.