Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Band Clamp Buckles, 1 In, PK25

  • Mfr # GRG441

  • Zoro # G4495477


product price: $81.69
/pk 25, $3.27/ea
Free Shipping & Returns

Key Features

Material of Construction
Stainless steel
Type
Band Clamp
Thickness (In.)
0.044 in
Width (In.)
1 in
Max. Clamp Dia. (In.)
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRG441
Zoro #
G4495477
UPC #
-
Country of Origin
United States

Dimensions

Thickness (In.)
0.044 in
Width (In.)
1 in
Max. Clamp Dia. (In.)
8 in
Band Length (In.)
1 in
For Band Thickness
0.044 in
For Band Width
1 in

Details

Item
Band Clamp Buckles
Material of Construction
Stainless steel
Type
Band Clamp
For Use With
Mfr. No. GRG431
For Hose O.D. Min. (In.)
8 in
Compatible Band Manufacturer Part Number
GRG431
Material Grade
201/301
Band Fastener Type
Clip-On Buckle with Teeth
Material
Stainless Steel

Description

Band Clamp Buckles, Band Fastener Type Clip-On Buckle with Teeth, Material Stainless Steel, Material Grade 201/301, Compatible Band Manufacturer Part Number GRG431, For Band Thickness 0.044 in, For Band Width 1 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.