Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Band Clamp, Galv. CS, Min.Dia. 1-3/4", PK16

  • Mfr # GRS318

  • Zoro # G0689832


product price: $55.15
/pk 16, $3.45/ea

Key Features

Material of Construction
Galvanized Carbon Steel
Inside Dia. (In.)
7 in
Type
Band Clamp
Thickness (In.)
0.03 in
Band Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRS318
Zoro #
G0689832
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia. (In.)
7 in
Thickness (In.)
0.03 in
Width (In.)
3/4 in
Min. Clamp Dia. (In.)
1 3/4 in
Max. Clamp Dia. (In.)
7 in
Clamp Minimum Inside Diameter
1 3/4 in
Band Thickness
0.03 in
Band Width
3/4 in
For Minimum Outside Diameter
1 3/4 in
Band Length
14.5 in
Clamp Maximum Inside Diameter
7 in
For Maximum Outside Diameter
6 3/4 in

Details

Material of Construction
Galvanized Carbon Steel
Item
Band Clamp
Type
Band Clamp
Band Material
Steel
For Use With
2LNP6, 2LNP8, 2LNP9
For Hose O.D. Min. (In.)
1 3/4 in
For Hose O.D. Max. (In.)
6 3/4 in
Features
Self-Locking Cable Ties
Band Clamp Type
Lip-Lock
Reusable Clamp
No
Compatible Install Tool
2LNP6, 2LNP8, 2LNP9
Band Material Finish
Galvanized
Buckle Material
Stainless Steel
Band Wrapping
Double Wrapped
Clamp Type
Band Clamp
Buckle Material Grade
316
Resistance Properties
Corrosion Resistant
Standards
CE Certified, DNV Approved, UL Listed

Description

Band Clamp, Band Clamp Type Lip-Lock, Band Material Steel, Band Material Finish Galvanized, Band Material Grade Not Applicable, Band Thickness 0.03 in, Band Width 3/4 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 6 3/4 in, For Minimum Outside Diameter 1 3/4 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 7 in, Clamp Minimum Inside Diameter 1 3/4 in, Clamp Type Band Clamp, Package Quantity 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.