Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10
Mfr # GRP049
Zoro # G3115567
product price: $18.59
/pk 10, $1.86/eaKey Features
Material of Construction
Galvanized Carbon Steel
Type
Band Clamp
Inside Dia. (In.)
1 in
Thickness (In.)
0.025 in
Band Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRP049
Zoro #
G3115567
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia. (In.)
1 in
Thickness (In.)
0.025 in
Width (In.)
5/8 in
Min. Clamp Dia. (In.)
3/4 in
Max. Clamp Dia. (In.)
1 in
Clamp Minimum Inside Diameter
3/4 in
Band Width
5/8 in
Clamp Maximum Inside Diameter
1 in
Band Thickness
0.025 in
For Maximum Outside Diameter
3/4 in
Description
Band Clamp, Band Clamp Type Center-Punch, Band Material Steel, Band Material Finish Galvanized, Band Material Grade Not Applicable, Band Thickness 0.025 in, Band Width 5/8 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 1 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 1 in, Clamp Minimum Inside Diameter 3/4 in, Clamp Type Band Clamp, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.