Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10

  • Mfr # GRP079

  • Zoro # G2631571


product price: $19.59
/pk 10, $1.96/ea

Key Features

Material of Construction
Galvanized Carbon Steel
Type
Band Clamp
Inside Dia. (In.)
1 3/4 in
Thickness (In.)
0.025 in
Band Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRP079
Zoro #
G2631571
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia. (In.)
1 3/4 in
Thickness (In.)
0.025 in
Width (In.)
5/8 in
Min. Clamp Dia. (In.)
3/4 in
Max. Clamp Dia. (In.)
1 3/4 in
Clamp Maximum Inside Diameter
1 3/4 in
For Maximum Outside Diameter
1 1/2 in
Band Length
5 in
Clamp Minimum Inside Diameter
3/4 in
Band Thickness
0.025 in
For Minimum Outside Diameter
3/4 in
Band Width
5/8 in

Details

Material of Construction
Galvanized Carbon Steel
Item
Band Clamp
Type
Band Clamp
Band Material
Steel
For Use With
2LPG7, 2LPK3, 2LPK4
For Hose O.D. Min. (In.)
3/4 in
For Hose O.D. Max. (In.)
1 1/2 in
Features
Carrying Case, Slide Onto Carriers or Cable Ties
Resistance Properties
Corrosion Resistant
For Use On
1/4 ft to 3/8 ft Tie, Tie-Lok Tie
Band Material Finish
Galvanized
Band Wrapping
Double Wrapped
Compatible Install Tool
2LPG7, 2LPK3, 2LPK4
Clamp Type
Band Clamp
Buckle Material
Stainless Steel
Buckle Material Grade
316
Band Clamp Type
Center-Punch
Reusable Clamp
No

Description

Band Clamp, Band Clamp Type Center-Punch, Band Material Steel, Band Material Finish Galvanized, Band Material Grade Not Applicable, Band Thickness 0.025 in, Band Width 5/8 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 1 3/4 in, For Minimum Outside Diameter 3/4 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 1 3/4 in, Clamp Minimum Inside Diameter 3/4 in, Clamp Type Band Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.