Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10

  • Mfr # GRP109

  • Zoro # G2812817


product price: $18.79
/pk 10, $1.88/ea

Key Features

Material of Construction
Galvanized Carbon Steel
Inside Dia. (In.)
2 1/2 in
Type
Band Clamp
Thickness (In.)
0.025 in
Band Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRP109
Zoro #
G2812817
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia. (In.)
2 1/2 in
Thickness (In.)
0.025 in
Width (In.)
5/8 in
Min. Clamp Dia. (In.)
3/4 in
Max. Clamp Dia. (In.)
2 1/2 in
Clamp Maximum Inside Diameter
2 1/2 in
For Minimum Outside Diameter
3/4 in
Clamp Minimum Inside Diameter
3/4 in
Band Width
5/8 in
Band Thickness
0.025 in
Band Length
5 in
For Maximum Outside Diameter
2 1/4 in

Details

Material of Construction
Galvanized Carbon Steel
Item
Band Clamp
Type
Band Clamp
Band Material
Steel
For Hose O.D. Min. (In.)
3/4 in
For Hose O.D. Max. (In.)
2 1/4 in
For Use With
GRS038, GRSM17, GRT300
Features
Carrying Case, Slide Onto Carriers or Cable Ties
Band Wrapping
Double Wrapped
Buckle Material Grade
316
For Use On
1/4 ft to 3/8 ft Tie, Tie-Lok Tie
Compatible Install Tool
GRS038, GRSM17, GRT300
Buckle Material
Stainless Steel
Band Material Finish
Galvanized
Reusable Clamp
No
Band Clamp Type
Center-Punch
Resistance Properties
Corrosion Resistant
Clamp Type
Band Clamp

Description

Band Clamp, Band Clamp Type Center-Punch, Band Material Steel, Band Material Finish Galvanized, Band Material Grade Not Applicable, Band Thickness 0.025 in, Band Width 5/8 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 2 1/2 in, For Minimum Outside Diameter 3/4 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 2 1/2 in, Clamp Minimum Inside Diameter 3/4 in, Clamp Type Band Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.