Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Band Clamp, SS, Min.Dia. 1-1/4 In., PK24

  • Mfr # GRS206

  • Zoro # G3175277


product price: $73.19
/pk 24, $3.05/ea

Key Features

Material of Construction
201 Stainless Steel
Inside Dia. (In.)
1 3/4 in
Type
Band Clamp
Thickness (In.)
0.03 in
Band Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRS206
Zoro #
G3175277
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia. (In.)
1 3/4 in
Thickness (In.)
0.03 in
Width (In.)
5/8 in
Min. Clamp Dia. (In.)
1 1/4 in
Max. Clamp Dia. (In.)
1 3/4 in
Band Width
5/8 in
Band Length
7 in
For Maximum Outside Diameter
1 1/2 in
Clamp Maximum Inside Diameter
1 3/4 in
Clamp Minimum Inside Diameter
1 1/4 in
For Minimum Outside Diameter
1 1/4 in
Band Thickness
0.03 in

Details

Item
Band Clamp
Material of Construction
201 Stainless Steel
Type
Band Clamp
Band Material
Stainless Steel
For Use With
GRC001, GRC003, GRC075
For Hose O.D. Min. (In.)
1 1/4 in
For Hose O.D. Max. (In.)
1 1/2 in
Features
Uncoated Band
Band Material Grade
201
Reusable Clamp
No
Band Clamp Type
Lip-Lock
Buckle Material Grade
316
Clamp Type
Band Clamp
Band Wrapping
Double Wrapped
Resistance Properties
Corrosion Resistant
Buckle Material
Stainless Steel
Compatible Install Tool
GRC001, GRC003, GRC075

Description

Band Clamp, Band Clamp Type Lip-Lock, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 201, Band Thickness 0.03 in, Band Width 5/8 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 1 1/2 in, For Minimum Outside Diameter 1 1/4 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 1 3/4 in, Clamp Minimum Inside Diameter 1 1/4 in, Clamp Type Band Clamp, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.