Zoro Homepage

Band Clamp, SS, Min.Dia. 3 In., PK10

  • Mfr # GRU2068

  • Zoro # G0324283


product price: $85.79
/pk 10, $8.58/ea
Free Shipping & Returns

Key Features

Material of Construction
201 Stainless Steel
Type
Band Clamp
Thickness (In.)
0.03 in
Band Material
Stainless Steel
Width (In.)
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRU2068
Zoro #
G0324283
UPC #
-
Country of Origin
United States

Dimensions

Thickness (In.)
0.03 in
Width (In.)
3/4 in
Min. Clamp Dia. (In.)
3 in
Max. Clamp Dia. (In.)
17 in
Band Length (In.)
68 in
Band Length
68 in
Band Thickness
0.03 in
Band Width
3/4 in

Details

Item
Band Clamp
Material of Construction
201 Stainless Steel
Type
Band Clamp
Band Material
Stainless Steel
For Hose O.D. Max. (In.)
16 3/4 in
For Use With
2LPL9 and 2LPN1
Product Type
Banding
Band Material Grade
201

Description

Band Clamp, Band Length 68 in, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.03 in, Band Width 3/4 in, Compatible Fastener Grainger Part Number 2LPL9, 2LPN1, Product Type Banding, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.