Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Band Clamp, SS, Min.Dia. 3 In., PK14

  • Mfr # GRU2048

  • Zoro # G2156262


product price: $78.59
/pk 14, $5.61/ea
Free Shipping & Returns

Key Features

Material of Construction
201 Stainless Steel
Type
Band Clamp
Thickness (In.)
0.03 in
Band Material
Stainless Steel
Width (In.)
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRU2048
Zoro #
G2156262
UPC #
-
Country of Origin
United States

Dimensions

Thickness (In.)
0.03 in
Width (In.)
3/4 in
Min. Clamp Dia. (In.)
3 in
Max. Clamp Dia. (In.)
12 in
Band Length (In.)
48 in
Band Width
3/4 in
Band Length
4 ft
Band Thickness
0.03 in

Details

Item
Band Clamp
Material of Construction
201 Stainless Steel
Type
Band Clamp
Band Material
Stainless Steel
For Hose O.D. Max. (In.)
11 3/4 in
For Use With
2LPL9 and 2LPN1
Band Material Grade
201
Product Type
Banding

Description

Band Clamp, Band Length 4 ft, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.03 in, Band Width 3/4 in, Compatible Fastener Grainger Part Number 2LPL9, 2LPN1, Product Type Banding, Package Quantity 14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.