Zoro Homepage

Band Clamp Tool, 1/4 - 3/4 In Cap

  • Mfr # C00269

  • Zoro # G1438631


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Capacity
1/4 to 3/4 in
Length (In.)
12 in
Width (In.)
8 in
Height (In.)
3 1/2 in
For Use With
2LPG8 to 2LPH9, 2LPJ1 to 2LPJ9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C00269
Zoro #
G1438631
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
12 in
Width (In.)
8 in
Height (In.)
3 1/2 in
Tool Width
8 in
Tool Length
12 in
Maximum Strapping Width
0.75 in
Minimum Strapping Width
0.25 in
Tool Height
3 1/2 in
Minimum Band Thickness
0.015 in

Details

Item
Band Clamp Tool
Capacity
1/4 to 3/4 in
For Use With
2LPG8 to 2LPH9, 2LPJ1 to 2LPJ9
Includes
Built-In Cutter
Characteristics
Applies Tension, Cuts Tail
Head Rotation
0 Degrees
Compatible Band Material
Stainless Steel
Fit Strap Tensile
0.03 in
Includes Band Cutter
Yes
Features
Applies Tension, Cuts Tail
Power Source
Manual
Tool Type
Tensioner and Cutter Tool

Description

Band Clamp Tool, Tool Type Band Clamp Tool, Compatible Band Material Stainless Steel, Minimum Band Thickness 0.015 in, Fit Strap Tensile 0.03 in, Minimum Strapping Width 0.25 in, Maximum Strapping Width 0.75 in, Head Rotation 0 Degrees , Includes Band Cutter Yes, Features Applies Tension, Cuts Tail, For Use With 2LPG8 to 2LPH9, 2LPJ1 to 2LPJ9, Tool Height 3 1/2 in, Tool Length 12 in, Power Source Manual, Tool Width 8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.