Zoro Homepage

Band Clamp Tool, 3/16 - 3/4 In Cap

  • Mfr # C00169

  • Zoro # G2122784


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Capacity
3/16 to 3/4 in
Length (In.)
10 1/2 in
Width (In.)
8 in
Height (In.)
4 1/8 in
For Use With
BFEG-A1230-090 to BFVG-A0830-048-P200, BFVG-A0830-048-P300 to BFVG-A0830-068-P100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C00169
Zoro #
G2122784
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
10 1/2 in
Width (In.)
8 in
Height (In.)
4 1/8 in
Minimum Band Thickness
0.015 in
Minimum Strapping Width
0.1875 in
Tool Width
8 in
Maximum Strapping Width
0.75 in
Tool Height
4 1/8 in
Tool Length
10 1/2 in

Details

Item
Band Clamp Tool
Capacity
3/16 to 3/4 in
For Use With
BFEG-A1230-090 to BFVG-A0830-048-P200, BFVG-A0830-048-P300 to BFVG-A0830-068-P100
Characteristics
Applies Tension, Cuts Tail
Includes
Built-In Cutter
Features
Applies Tension, Cuts Tail
Tool Tension Capacity
Tensions over 2,400 lbs of force and cuts off the tail of the clamp being formed
Tool Type
Tensioner and Cutter Tool
Head Rotation
0 Degrees
Compatible Band Material
Stainless Steel
Fit Strap Tensile
0.03 in
Includes Band Cutter
Yes
Power Source
Manual

Description

If you need to clamp hoses, the Band-It GRC001 Band Clamp Tool is the tool for you. It applies tension and cuts tail. This hose crimper can apply tension and cut tails on a variety of sizes ranging from 3/16 to 3/4 in. The clamping device features a 10 1/2 in. length, 4 1/8 in. height and 8 in width. The package contains one band clamp tool that is made of durable aluminum material with a hard anodized finish for corrosion resistance. With its ability to handle a range of hose sizes, this Band-It GRC001 Band Clamp Tool will save you time and effort when it comes to your next project.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.